Flat Shipping

Flat Shipping at €24.99 + VAT

TITAN PRO TOCF3 Motor Run Capacitor 3 Mfd 2-3/4 Inch Height | AC4KXW 30D581

TITAN PRO TOCF3 Motor Run Capacitor 3 Mfd 2-3/4 Inch Height

Item: AC4KXW Model: TOCF3Cross Ref: 30D581
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Run Capacitor
Case Height2 3/16"
Case MaterialAluminum
Connection TypeQuick Connect
Cover MaterialSteel
Dia.1 1/4"
Diameter1 1/4"
Eia Tolerance CodeA
Eia Ul BaseA
For Use WithElectric Motors
Frequency50/60 Hz
Microfarad Rating3 µF
Number Of Pieces1
Number Of Terminals2
Overall Depth1 1/4"
Overall Height2 11/16" , 2 3/4"
Overall Width2"
ShapeOval
Tab Width1/4"
Temp. Range-40°C to +70°C
Terminal DesignationsStandard
Terminal GenderMale
Terminal TypeMale
Voltage370-440V AC
Capacitor ShapeOval
Capacitor Voltage440/370V AC
Frequency Rating50/60 Hz
Max. Temperature70°C
Min. Temperature-40°C
Motor Capacitor TypeMotor Run Capacitor
StandardsIEC 60252-1:2001
Terminal DesignStandard
Terminal Tab Width1/4"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.84
Ship length (cm)5.59
Ship width (cm)3.56
HS code8532100000
Country of OriginCN

Product Variants

ProductModelVoltageOverall HeightMicrofarad RatingDia.Motor Capacitor TypeOverall WidthOverall DepthEia Ul BasePrice
TITAN HD POCF55A Motor Run Capacitor 55 Mfd 440v Oval | AF7BJU 20UD40 POCF55A440V AC3 13/32"55 µF--2 3/4"1 55/64"A€31.33
TITAN HD POCF5A Motor Run Capacitor 5 Mfd 440v Oval | AF7BJV 20UD41 POCF5A440V AC2 1/16"5 µF--2"1 1/4"A€10.74
TITAN HD POCF60A Motor Run Capacitor 60 Mfd 440v Oval | AF7BJW 20UD42 POCF60A440V AC4 13/32"60 µF--2 3/4"1 55/64"A€39.88
TITAN HD POCF6A Motor Run Capacitor 6 Mfd 440v Oval | AF7BJX 20UD43 POCF6A440V AC2 1/16"6 µF--2"1 1/4"A€11.54
TITAN HD POCF7.5A Motor Run Capacitor 7.5 Mfd 440v Oval | AF7BJY 20UD44 POCF7.5A440V AC2 11/16"7.5 µF--2"1 1/4"A€12.30
TITAN HD POC10A Motor Run Capacitor 10 Mfd 370v Oval | AF7BNY 20UD24 POC10A370V AC2 11/16"10 µF--2"1 1/4"A€11.35
TITAN HD POC15A Motor Run Capacitor 15 Mfd 370v Oval | AF7BNZ 20UD25 POC15A370V AC2 11/16"15 µF--2"1 1/4"A€15.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TITAN PRO TOCF3 Motor Run Capacitor 3 Mfd 2-3/4 Inch Height
€4.59 /unit