TIMKEN XLS60K2 | BF6VJZ

TIMKEN XLS60K2 Large Imperial Ball Bearing, 5.25 in133.350 mm Diameter

Item: BF6VJZ Model: XLS60K2
Limited Availability
€360.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore Dia.3 3/4"
Cage MaterialSteel
Enclosure TypeOpen
Internal ClearanceC0 Medium
Internal Special FeaturesNo
Max. Capacity/filling SlotNo
Outer Race Width3/4"
Outside Dia.5 1/4"
Precision ClassABEC 1, ISO P0
Rolling ElementBall Bearing
Snap RingNo
System Of MeasurementImperial
TypeConrad
Weight1.57 lbs.

Shipping Info:

Ship weight (kg) 0.7065
Ship length (cm)13.34
Ship width (cm)13.34

Product Variants

ProductModelBore Dia.Outside Dia.Internal ClearanceTypeCage MaterialBore TypeSnap Ring IncludedPrice
TIMKEN 105BIC470B2 | BF3PVR 105BIC470B2--R--StraightWithout Snap Ring-
RFQ
TIMKEN XLS64K2 | BF6FJH XLS64K2-------€312.92
TIMKEN XLS76K2 | BF7MHQ XLS76K2-------€660.08
TIMKEN XLS80K2 | BF8HVV XLS80K25"7"C0 MediumRadialSteel--€859.82
TIMKEN 250BIC804CC824B2 | BN9MNC 250BIC804CC824B2--------
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN XLS60K2 Large Imperial Ball Bearing, 5.25 in133.350 mm Diameter
€360.90 /unit