TIMKEN SNW-18 X 3 3/16 | BF4UKF

TIMKEN SNW-18 X 3 3/16 Pull Type Sleeve, 4.661 Inch Diameter, 1:12 Taper Ratio

Item: BF4UKF Model: SNW-18 X 3 3/16
In Stock

Get it by Tuesday, Jun 17

€164.56 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Sleeve
Bore Size3.188"
Length Thru Bore2.646"
Locknut Part NumberAN-18
Lockwasher/lockplate Part NumberW-18
MaterialSteel
Measurement SystemImperial
Mfr. Series222K Series
Other FeaturesTapered Threaded Sleeve, Pull Type
Outside Dia.4 21/32"
ProfileComplete Adapter With Sleeve
Shaft Diameter3 3/16"
Sleeve Part NumberS-18
Thread Size3.527"-12
TypePull
Weight1.315 Kg
Width2 41/64"

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)11.84
Ship length (cm)11.84
Ship width (cm)6.71

Product Variants

ProductModelTypeMaterialPrice
TIMKEN SNP-3084 X 15 3/4 | BE9FKZ SNP-3084 X 15 3/4---
RFQ
TIMKEN SNW-28 X 5 | BF3EXB SNW-28 X 5--€501.12
TIMKEN SNW-122 X 3 15/16 | BF3PLU SNW-122 X 3 15/16PullSteel€327.51
TIMKEN SNW-3138 X 6 15/16 | BF3WDR SNW-3138 X 6 15/16---
RFQ
TIMKEN SNP-3092 X 17 | BF3YQC SNP-3092 X 17---
RFQ
TIMKEN SNW-120 X 3 7/16 | BF3YQH SNW-120 X 3 7/16PullSteel€260.15
TIMKEN SNP-3284 X 15 3/4 | BF4BWG SNP-3284 X 15 3/4---
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN SNW-18 X 3 3/16 Pull Type Sleeve, 4.661 Inch Diameter, 1:12 Taper Ratio
€164.56 /unit