TIMKEN SNW-17 X 2 15/16 | BF8HBG

TIMKEN SNW-17 X 2 15/16 Pull Type Sleeve, 4.411 Inch Diameter, 1:12 Taper Ratio

Item: BF8HBG Model: SNW-17 X 2 15/16
Limited Availability
€132.83 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Sleeve
Bearing TypeAdapter Sleeves
IncludesSleeve (S-17)
MaterialSteel
Material / CoatingSteel
Measurement SystemImperial
Mfr. Series222K Series
Outside Dia.4 13/32"
Shaft Diameter2 15/16"
Thread Size3.34"-12
TypePull
Width2 31/64"

Shipping Info:

Ship weight (kg) 1.26

Product Variants

ProductModelTypeMaterialPrice
TIMKEN SNP-3084 X 15 3/4 | BE9FKZ SNP-3084 X 15 3/4---
RFQ
TIMKEN SNW-28 X 5 | BF3EXB SNW-28 X 5--€501.12
TIMKEN SNW-122 X 3 15/16 | BF3PLU SNW-122 X 3 15/16PullSteel€327.51
TIMKEN SNW-3138 X 6 15/16 | BF3WDR SNW-3138 X 6 15/16---
RFQ
TIMKEN SNP-3092 X 17 | BF3YQC SNP-3092 X 17---
RFQ
TIMKEN SNW-120 X 3 7/16 | BF3YQH SNW-120 X 3 7/16PullSteel€260.15
TIMKEN SNP-3284 X 15 3/4 | BF4BWG SNP-3284 X 15 3/4---
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN SNW-17 X 2 15/16 Pull Type Sleeve, 4.411 Inch Diameter, 1:12 Taper Ratio
€132.83 /unit