TIMKEN SNW-15 X 2 1/2 | BN9VNM

TIMKEN SNW-15 X 2 1/2 Pull Type Sleeve, 3.88 Inch Diameter, 1:12 Taper Ratio

Item: BN9VNM Model: SNW-15 X 2 1/2
In Stock

Get it by Tuesday, Jun 17

€97.89 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Sleeve
Bearing TypeAdapter Sleeves
MaterialSteel
Material / CoatingSteel
Measurement SystemImperial
Mfr. Series222K Series
Outside Dia.3 7/8"
Shaft Diameter2 1/2"
Thread Size74.498 mm
TypePull
Width2 19/64"

Shipping Info:

Ship weight (kg) 1.026
Ship height (cm)9.86
Ship length (cm)9.86
Ship width (cm)5.84

Product Variants

ProductModelTypeMaterialPrice
TIMKEN SNP-3084 X 15 3/4 | BE9FKZ SNP-3084 X 15 3/4---
RFQ
TIMKEN SNW-28 X 5 | BF3EXB SNW-28 X 5--€501.12
TIMKEN SNW-122 X 3 15/16 | BF3PLU SNW-122 X 3 15/16PullSteel€327.51
TIMKEN SNW-3138 X 6 15/16 | BF3WDR SNW-3138 X 6 15/16---
RFQ
TIMKEN SNP-3092 X 17 | BF3YQC SNP-3092 X 17---
RFQ
TIMKEN SNW-120 X 3 7/16 | BF3YQH SNW-120 X 3 7/16PullSteel€260.15
TIMKEN SNP-3284 X 15 3/4 | BF4BWG SNP-3284 X 15 3/4---
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN SNW-15 X 2 1/2 Pull Type Sleeve, 3.88 Inch Diameter, 1:12 Taper Ratio
€97.89 /unit