TIMKEN SNW-13 X 2 3/16 | BF9JNF

TIMKEN SNW-13 X 2 3/16 Pull Type Sleeve, 3.38 Inch Diameter, 1:12 Taper Ratio

Item: BF9JNF Model: SNW-13 X 2 3/16
Limited Availability
€76.19 /unit
This product can only be shipped in multiples of 3
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Sleeve
MaterialSteel
Measurement SystemImperial
Mfr. Series222K Series
Outside Dia.3 3/8"
Shaft Diameter2 3/16"
Thread Size2.548"-18
TypePull
Width2 3/32"

Shipping Info:

Ship weight (kg) 0.72

Product Variants

ProductModelTypeMaterialPrice
TIMKEN SNP-3084 X 15 3/4 | BE9FKZ SNP-3084 X 15 3/4---
RFQ
TIMKEN SNW-28 X 5 | BF3EXB SNW-28 X 5--€501.12
TIMKEN SNW-122 X 3 15/16 | BF3PLU SNW-122 X 3 15/16PullSteel€327.51
TIMKEN SNW-3138 X 6 15/16 | BF3WDR SNW-3138 X 6 15/16---
RFQ
TIMKEN SNP-3092 X 17 | BF3YQC SNP-3092 X 17---
RFQ
TIMKEN SNW-120 X 3 7/16 | BF3YQH SNW-120 X 3 7/16PullSteel€260.15
TIMKEN SNP-3284 X 15 3/4 | BF4BWG SNP-3284 X 15 3/4---
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN SNW-13 X 2 3/16 Pull Type Sleeve, 3.38 Inch Diameter, 1:12 Taper Ratio
€76.19 /unit