TIMKEN SNW-113 X 2 3/16 | BF6EXJ

TIMKEN SNW-113 X 2 3/16 Pull Type Sleeve, 3.38 Inch Diameter, 1:12 Taper Ratio

Item: BF6EXJ Model: SNW-113 X 2 3/16
Limited Availability
€105.30 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Sleeve
Bearing TypeAdapter Sleeves
Bore Size2.188"
IncludesSleeve (S-113)
Length Thru Bore2.771"
Locknut Part NumberN-13
Lockwasher/lockplate Part NumberW-13
MaterialSteel
Material / CoatingSteel
Measurement SystemImperial
Mfr. Series223K/232K Series
Other FeaturesTapered Threaded Sleeve, Pull Type
Outside Dia.3 3/8"
ProfileComplete Adapter With Sleeve
Shaft Diameter2 3/16"
Sleeve Part NumberS-113
Thread Size2.548"-18
TypePull
Weight0.821 Kg
Width2 49/64"

Shipping Info:

Ship weight (kg) 0.9

Product Variants

ProductModelTypeMaterialPrice
TIMKEN SNP-3084 X 15 3/4 | BE9FKZ SNP-3084 X 15 3/4---
RFQ
TIMKEN SNW-28 X 5 | BF3EXB SNW-28 X 5--€501.12
TIMKEN SNW-122 X 3 15/16 | BF3PLU SNW-122 X 3 15/16PullSteel€327.51
TIMKEN SNW-3138 X 6 15/16 | BF3WDR SNW-3138 X 6 15/16---
RFQ
TIMKEN SNP-3092 X 17 | BF3YQC SNP-3092 X 17---
RFQ
TIMKEN SNW-120 X 3 7/16 | BF3YQH SNW-120 X 3 7/16PullSteel€260.15
TIMKEN SNP-3284 X 15 3/4 | BF4BWG SNP-3284 X 15 3/4---
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN SNW-113 X 2 3/16 Pull Type Sleeve, 3.38 Inch Diameter, 1:12 Taper Ratio
€105.30 /unit