TIMKEN SNP-3160 X 11 | BF7LNQ

TIMKEN SNP-3160 X 11 Pull Type Sleeve, 14.193 Inch Diameter, 1:12 Taper Ratio

Item: BF7LNQ Model: SNP-3160 X 11
Limited Availability
€7,102.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Sleeve
Bore Size11"
Length Thru Bore8.37"
Locknut Part NumberN-060
Lockwasher/lockplate Part NumberP-60
Measurement SystemInch
MountedYes
ProfileComplete Adapter With Sleeve
Sleeve Part NumberS-3160
Weight29.483 Kg

Shipping Info:

Ship weight (kg) 29.25

Product Variants

ProductModelTypeMaterialPrice
TIMKEN SNP-3084 X 15 3/4 | BE9FKZ SNP-3084 X 15 3/4---
RFQ
TIMKEN SNW-28 X 5 | BF3EXB SNW-28 X 5--€501.12
TIMKEN SNW-122 X 3 15/16 | BF3PLU SNW-122 X 3 15/16PullSteel€327.51
TIMKEN SNW-3138 X 6 15/16 | BF3WDR SNW-3138 X 6 15/16---
RFQ
TIMKEN SNP-3092 X 17 | BF3YQC SNP-3092 X 17---
RFQ
TIMKEN SNW-120 X 3 7/16 | BF3YQH SNW-120 X 3 7/16PullSteel€260.15
TIMKEN SNP-3284 X 15 3/4 | BF4BWG SNP-3284 X 15 3/4---
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN SNP-3160 X 11 Pull Type Sleeve, 14.193 Inch Diameter, 1:12 Taper Ratio
€7,102.05 /unit