TIMKEN SNP-3048 X 8 15/16 | BG2NEC

TIMKEN SNP-3048 X 8 15/16 Pull Type Sleeve, 11.443 Inch Diameter, 1:12 Taper Ratio

Item: BG2NEC Model: SNP-3048 X 8 15/16
In Stock

Get it by Tuesday, Jun 17

€2,611.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Sleeve
Bearing TypeAdapter Sleeves
Bore Size8.938"
IncludesSleeve (S-3048)
Length Thru Bore5.432"
Locknut Part NumberN-048
Lockwasher/lockplate Part NumberP-48
MaterialSteel
Material / CoatingSteel
Measurement SystemImperial
Mfr. Series230K Series
Other FeaturesTapered Threaded Sleeve, Pull Type
Outside Dia.11 7/16"
ProfileComplete Adapter With Sleeve
Shaft Diameter8 15/16"
Sleeve Part NumberS-3048
Thread Size9.442"-6
TypePull
Weight11.163 Kg
Width5 7/16"

Shipping Info:

Ship weight (kg) 11.0745
Ship height (cm)29.06
Ship length (cm)29.06
Ship width (cm)13.82

Product Variants

ProductModelTypeMaterialPrice
TIMKEN SNP-3084 X 15 3/4 | BE9FKZ SNP-3084 X 15 3/4---
RFQ
TIMKEN SNW-28 X 5 | BF3EXB SNW-28 X 5--€501.12
TIMKEN SNW-122 X 3 15/16 | BF3PLU SNW-122 X 3 15/16PullSteel€327.51
TIMKEN SNW-3138 X 6 15/16 | BF3WDR SNW-3138 X 6 15/16---
RFQ
TIMKEN SNP-3092 X 17 | BF3YQC SNP-3092 X 17---
RFQ
TIMKEN SNW-120 X 3 7/16 | BF3YQH SNW-120 X 3 7/16PullSteel€260.15
TIMKEN SNP-3284 X 15 3/4 | BF4BWG SNP-3284 X 15 3/4---
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN SNP-3048 X 8 15/16 Pull Type Sleeve, 11.443 Inch Diameter, 1:12 Taper Ratio
€2,611.87 /unit