TIMKEN SK 10023 X 90 MM Push Type Sleeve, 4.325 Inch Major Diameter

Item: BF9RJX Model: SK 10023 X 90 MM
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Sleeve
MountedYes

Shipping Info:

Ship weight (kg) 1.575

Product Variants

ProductModelTypePrice
TIMKEN SK 10022 X 90 MM | BF6EVH SK 10022 X 90 MM-€660.09
TIMKEN SK 5523 X 50 MM | BF6UVM SK 5523 X 50 MM-€614.41
TIMKEN SK 11022 X 100 MM | BF7LLN SK 11022 X 100 MM-€935.40
TIMKEN SK 13023 X 115 MM | BF7LLP SK 13023 X 115 MM--
RFQ
TIMKEN SK 8523 X 75 MM | BF7LLQ SK 8523 X 75 MM--
RFQ
TIMKEN SK 14022 X 125 MM | BF8GYK SK 14022 X 125 MMPush€1,335.21
TIMKEN SK 15023 X 135 MM | BF8GYL SK 15023 X 135 MM--
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN SK 10023 X 90 MM Push Type Sleeve, 4.325 Inch Major Diameter