TIMKEN SDAF 22244 | BF4GKQ

TIMKEN SDAF 22244 Straight Bore Mounting Pillow Block, 9.5 x 25.625 Inch Size

Item: BF4GKQ Model: SDAF 22244
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block
MountedYes

Shipping Info:

Ship weight (kg) 7.83

Product Variants

ProductModelOverall WidthInside Dia.SeriesPrice
TIMKEN SDAF 22224 | BF4BVX SDAF 22224---€8,952.53
TIMKEN SDAF 22240 | BF4BVY SDAF 22240----
RFQ
TIMKEN SDAF 22220 | BF4NGW SDAF 22220----
RFQ
TIMKEN SDAF 22226 | BF6UQM SDAF 222268"5 7/8"SDAF222/SDAF223 Series-
RFQ
TIMKEN SDAF 22228 | BF6UQN SDAF 22228----
RFQ
TIMKEN SDAF 22222 | BN9VEJ SDAF 222227 1/4"4 7/8"SDAF222/SDAF223 Series-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN SDAF 22244 Straight Bore Mounting Pillow Block, 9.5 x 25.625 Inch Size