TIMKEN S-5169-A | BF6UHM

TIMKEN S-5169-A Straight/Round Bore Spherical Roller Bearing

Item: BF6UHM Model: S-5169-A
Limited Availability
€805.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Bearing MaterialSteel
Bore Dia.3.54"
Bore TypeStraight
Cage MaterialSteel
Dynamic Load Capacity81800 lbs.
EnclosureOpen
FinishPolished Chrome
Inside Dia.90 mm
Lubrication HolesNo
MountedNo
No. Of Rows2
Outside Dia.5.9"
Precision RatingNot Rated
RelubricatableNo
Rolling ElementSpherical
Static Load Capacity125000 lbs.
System Of MeasurementMetric
Weight4.672 Kg
Width2.83"

Shipping Info:

Ship weight (kg) 4.635

Product Variants

ProductModelOutside Dia.Bore Dia.Cage MaterialDynamic Load CapacityStatic Load CapacityTypeBore TypePrice
TIMKEN 23326EMW33W49C4 | BF3EVF 23326EMW33W49C411.024"5.118"Brass302000 lbs.359000 lbs.Type EMStraight€5,701.70
TIMKEN 23322EMW33W22C7 | BF3MDE 23322EMW33W22C79.449"-Brass220000 lbs.243000 lbs.-Straight€3,106.73
TIMKEN C-9691-A | BF3YAJ C-9691-A-------€1,007.34
TIMKEN 24034EJW841 | BF3ZVJ 24034EJW841260 mm-Steel233000 lbs.354000 lbs.Type EJStraight€4,287.58
TIMKEN 22220EMW22C3 | BF4HPF 22220EMW22C3180 mm-Brass97700 lbs.113000 lbs.Type EMStraight€1,065.61
TIMKEN 22336EMBW33W22C3 | BF4HVC 22336EMBW33W22C3380 mm-Brass491000 lbs.584000 lbs.Type EMBStraight-
RFQ
TIMKEN 23332EMBW33W47W22C4 | BF4JHA 23332EMBW33W47W22C4340 mm-Brass449000 lbs.568000 lbs.Type EMBStraight€6,586.43

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN S-5169-A Straight/Round Bore Spherical Roller Bearing
€805.56 /unit