Flat Shipping

Flat Shipping at €24.99 + VAT

TIMKEN RCJT 1 5/16 Flange Bearing, 2 Bolt, 1 5/16 Inch Bore, Cast Iron, Eccentric Collar, 6 1/8 Inch Length

Item: CU6QQN Model: RCJT 1 5/16Cross Ref: 46R468
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€355.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore Dia.1.312"
Bore TypeCylindrical
Closure TypeDouble Sealed
Dynamic Load Capacity6407 lbf.
Flange Thickness0.469"
Housing MaterialCast Iron
Housing Material FinishPowder Coated
Housing TypeRhombus
Included BearingG1105KRRB
Insert MaterialAlloy Steel
Insert TypeRadial Ball
Lubricant Material ClassNLGI#2 Equivalent
Lubrication OpeningsOne Zirc Fitting
Max. Speed5250 RPM
Max. Temp.200°F
Min. Temp.-65°F
Mount Hole Center-to-center Length5 1/8"
Mount Hole Size0.516"
Mounting Bolt Size1/2"
Number Of Mounting Holes2
Overall Height3 5/8"
Overall Length6 1/8"
Overall Width2.094"
Rolling Element Rows1
Seal TypeTriple Ply Shroud Seal
Shaft Locking TypeEccentric Collar
Static Radial Load Capacity3439 lbf.
Sub-brandTorrington
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bearing Material GradeGrade 52100
Bore Diameter1 5/16"
ClosureDouble Sealed
Expansion TypeFixed
Lubricant MaterialNLGI #2 Equivalent
Maximum Speed5250 RPM
Maximum Temperature200°F
Minimum Temperature-65°F
Number Of Mount Holes2

Shipping Info:

Ship weight (kg) 1.431
Ship height (cm)9.21
Ship length (cm)15.56
Ship width (cm)5.32

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN RCJT 1 5/16 Flange Bearing, 2 Bolt, 1 5/16 Inch Bore, Cast Iron, Eccentric Collar, 6 1/8 Inch Length
€355.22 /unit