Flat Shipping

Flat Shipping at €24.99 + VAT

TIMKEN RCJ 1 5/16 Flange Bearing, 4 Bolt, 1 5/16 Inch Bore, Cast Iron, Eccentric Collar, 4 5/8 Inch Length

Item: CU6QTC Model: RCJ 1 5/16Cross Ref: 46R446
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€390.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Back Side To Center Width0.827"
Bore Dia.1.312"
Bore TypeCylindrical
Closure TypeDouble Sealed
Dynamic Load Capacity6407 lbf.
Flange Thickness0.531"
Housing MaterialCast Iron
Housing Material FinishPowder Coated
Housing TypeSquare
Included BearingG1105KRRB
Insert MaterialAlloy Steel
Insert TypeRadial Ball
Lubricant Material ClassNLGI#2 Equivalent
Lubrication OpeningsOne Zirc Fitting
Max. Speed5250 RPM
Max. Temp.200°F
Min. Temp.-65°F
Mount Hole Center-to-center Height3 5/8"
Mount Hole Center-to-center Length3 5/8"
Mount Hole Size0.472"
Mounting Bolt Size0.438"
Number Of Mounting Holes4
Overall Height4 5/8"
Overall Length4 5/8"
Overall Width2.094"
Rolling Element Rows1
Seal TypeShroud Seal
Shaft Locking TypeEccentric Collar
Static Radial Load Capacity3439 lbf.
Sub-brandTorrington
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bearing Material GradeGrade 52100
Bore Diameter1 5/16"
ClosureDouble Sealed
Expansion TypeFixed
Lubricant MaterialNLGI #2 Equivalent
Maximum Speed5250 RPM
Maximum Temperature200°F
Minimum Temperature-65°F
Number Of Mount Holes4

Shipping Info:

Ship weight (kg) 1.773
Ship height (cm)11.75
Ship length (cm)11.75
Ship width (cm)5.32

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN RCJ 1 5/16 Flange Bearing, 4 Bolt, 1 5/16 Inch Bore, Cast Iron, Eccentric Collar, 4 5/8 Inch Length
€390.20 /unit