TIMKEN RC1 1/8 | BN9UYE

TIMKEN RC1 1/8 Eccentric Locking Collar, 1.1250 Inch Shaft Size, 2530 lbf Load Rating

Item: BN9UYE Model: RC1 1/8
Limited Availability
€354.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Collar
Bore Dia.1 1/8"
Cartridge Housing Width1 1/2"
Expansion TypeNon-Expansion
Housing MaterialCast Iron
Housing StyleCartridge Unit
Insert Part NumberG1102KRRB
Length Thru Bore1.906"
Mounting MethodEccentric Collar
Other FeaturesSingle Row, Wide Inner Ring, Self-Locking Collar, Cylindrical Cartridge
Outside Dia.3 1/2"
RelubricatableYes
Rolling ElementBall Bearing
Seal TypeContact Shroud
System Of MeasurementImperial
Weight1.17 Kg

Product Variants

ProductModelBore Dia.Outside Dia.Price
TIMKEN RC2 3/16 | BF4TYW RC2 3/16--€547.46
TIMKEN RC2 | BF4TYX RC22"4.938"€613.10
TIMKEN RC1 15/16 | BF6UCY RC1 15/16--€613.10
TIMKEN RC1 11/16 | BF8GBT RC1 11/16--€597.74
TIMKEN RC1 3/4 | BF9JLF RC1 3/4--€586.00
TIMKEN RC1 1/2 | BG2DPK RC1 1/21 1/2"4.188"€489.75
TIMKEN RC1 | BG2DPL RC1--€355.99

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN RC1 1/8 Eccentric Locking Collar, 1.1250 Inch Shaft Size, 2530 lbf Load Rating
€354.67 /unit