TIMKEN RAS1 3/16 PT | BF6EMQ

TIMKEN RAS1 3/16 PT Pillow Block Eccentric Locking Collar, 1 3/16 Inch Shaft Size, 2530 lbf Load Rating

Item: BF6EMQ Model: RAS1 3/16 PT
Limited Availability
€287.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Collar
Actual Bolt Center To Center4 3/5"
Base To Center Height1.688"
Bore Dia.1.188"
Bore TypeRound
Duty TypeStandard Duty
Expansion TypeNon-Expansion
Finish CoatingUncoated
Housing Configuration1 Piece Solid
Housing MaterialPolymer
Housing Style2 Bolt Pillow Block
Insert Part NumberG1103KRRB-TDCF
Length Thru Bore1.906"
Locking DeviceEccentric Collar
Mounting Bolts1/2"
Mounting MethodEccentric Collar
Nominal Bolt Center To Center4 3/5"
Number Of Mounting Holes2
Other FeaturesSingle Row, High Base
RelubricatableYes
Rolling ElementBall Bearing
Seal MaterialRubber
Seal TypeDouble Lip Contact Land Riding
System Of MeasurementImperial
Weight2.86 lbs.

Shipping Info:

Ship weight (kg) 0.495

Product Variants

ProductModelBore Dia.MaterialFinishBore TypePrice
TIMKEN RAO2 3/16 | BE6TZU RAO2 3/16----€880.98
TIMKEN RAO1 7/16 | BE8WED RAO1 7/16----€399.05
TIMKEN RAS2 7/16 | BE9HPG RAS2 7/162 7/16"Cast IronUncoatedRound€417.00
TIMKEN RAO2 11/16 | BE9YQT RAO2 11/162 11/16"Cast IronUncoatedRound€1,390.32
TIMKEN RAK1 | BF2TJQ RAK11"Cast IronUncoatedRound€127.35
TIMKEN RAK 1/2 | BF2WWN RAK 1/21/2"Cast IronUncoatedRound€98.86
TIMKEN RAS2 | BF2ZVB RAS22"Cast IronUncoatedRound€224.86

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN RAS1 3/16 PT Pillow Block Eccentric Locking Collar, 1 3/16 Inch Shaft Size, 2530 lbf Load Rating
€287.83 /unit