TIMKEN PD422219 | BF8FXQ

TIMKEN PD422219 Mounted Ball Bearing

Item: BF8FXQ Model: PD422219
Limited Availability
€77.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Container Size60 cu. cm
Diameter2.2835"
Height3.3268"
Product TypeD-Power Electro Chemical
Temp. Range-4°F to +140°F

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)8.46

Product Variants

ProductModelHousing MaterialOverall LengthOverall WidthBore Dia.Temp. RangeFinishMaterialInside Dia.Price
TIMKEN VR224 | BF3WHZ VR224--------€284.42
TIMKEN PC321998 | BF4BQK PC321998--------€140.91
TIMKEN YFB1 PT SGT | BF4HAC YFB1 PT SGTPolymer--1"----€291.93
TIMKEN 72MS | BF4LHB 72MSStamped Steel----Zinc PlatedStamped Steel-€14.43
TIMKEN K82941-90010 | BF4MCE K82941-90010--------€360.57
TIMKEN PD442439 | BF4NBC PD442439--------€77.54
TIMKEN SAOL 1 7/16 | BF4UDR SAOL 1 7/16Cast Iron10 5/8"4 3/8"1 7/16"-UncoatedCast Iron-€2,281.79

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN PD422219 Mounted Ball Bearing
€77.54 /unit