TIMKEN NU2313EMAC3 | BF6EJR

TIMKEN NU2313EMAC3 Cylindrical Roller Radial Bearing, Single Row, 140 mm Diameter

Item: BF6EJR Model: NU2313EMAC3
Limited Availability
€914.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Bore Dia.2.559"
Bore TypeStraight
Cage MaterialBrass
Internal ClearanceC3 Loose
MountedYes
No. Of Rows1
Outside Dia.5.512"
Precision ClassRBEC 1, ISO P0
ProfileComplete With Outer And Inner Ring
RelubricatableYes
RetainerYes
Rolling ElementCylindrical Roller Bearing
SeparableInner Ring Both Sides
Snap RingNo
System Of MeasurementMetric
Weight3.629 Kg
Width1.89"

Shipping Info:

Ship weight (kg) 3.6

Product Variants

ProductModelOutside Dia.Cage MaterialBore Dia.TypeMax. SpeedDynamic Load CapacityStatic Load CapacityBore TypePrice
TIMKEN NU2222EMA | BF3QQX NU2222EMA7.874"Brass110 mmEnhanced Geometry Type NU2700/3000 RPM436 kN527 kNStraight€1,667.37
TIMKEN NJ318EMA | BF3UGF NJ318EMA190 mmBrass90 mmEnhanced Geometry Type NJ3500/4000 RPM359 kN362 kNStraight€1,092.51
TIMKEN NU3068EMA | BF3UGM NU3068EMA---------
RFQ
TIMKEN NJ348EMAW40RC3 | BF3WCJ NJ348EMAW40RC3---------
RFQ
TIMKEN NU228EMA | BF3WCN NU228EMA9.843"Brass140 mmEnhanced Geometry Type NU2500/2900 RPM443 kN526 kNStraight€2,023.73
TIMKEN NJ2322EMA | BF3YKG NJ2322EMA9.449"Brass110 mmEnhanced Geometry Type NJ2100/2400 RPM768 kN891 kNStraight€3,535.80
TIMKEN NU219EMA | BF3YKQ NU219EMA170 mmBrass95 mmEnhanced Geometry Type NU3500/4100 RPM248 kN271 kNStraight€938.89

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN NU2313EMAC3 Cylindrical Roller Radial Bearing, Single Row, 140 mm Diameter
€914.02 /unit