TIMKEN NJ319EMAC3 | BF8FHE

TIMKEN NJ319EMAC3 Cylindrical Roller Radial Bearing, Single Row, 200 mm Diameter

Item: BF8FHE Model: NJ319EMAC3
Limited Availability
€1,605.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Bearing MaterialChrome Steel
Bore Dia.95 mm
Bore TypeStraight
Cage MaterialBrass
Closure TypeOpen
Dynamic Load Capacity379 kN
FinishUncoated
Max. Speed3400/3900 RPM
MountedNo
No. Of Rows1
Outside Dia.200 mm
Precision RatingNot Rated
Static Load Capacity395 kN
System Of MeasurementMetric
Temp. Rating302°F
TypeEnhanced Geometry Type NJ
Width45 mm

Shipping Info:

Ship weight (kg) 6.975

Product Variants

ProductModelOutside Dia.Cage MaterialBore Dia.TypeMax. SpeedDynamic Load CapacityStatic Load CapacityBore TypePrice
TIMKEN NU2222EMA | BF3QQX NU2222EMA7.874"Brass110 mmEnhanced Geometry Type NU2700/3000 RPM436 kN527 kNStraight€1,667.37
TIMKEN NJ318EMA | BF3UGF NJ318EMA190 mmBrass90 mmEnhanced Geometry Type NJ3500/4000 RPM359 kN362 kNStraight€1,092.51
TIMKEN NU3068EMA | BF3UGM NU3068EMA---------
RFQ
TIMKEN NJ348EMAW40RC3 | BF3WCJ NJ348EMAW40RC3---------
RFQ
TIMKEN NU228EMA | BF3WCN NU228EMA9.843"Brass140 mmEnhanced Geometry Type NU2500/2900 RPM443 kN526 kNStraight€2,023.73
TIMKEN NJ2322EMA | BF3YKG NJ2322EMA9.449"Brass110 mmEnhanced Geometry Type NJ2100/2400 RPM768 kN891 kNStraight€3,535.80
TIMKEN NU219EMA | BF3YKQ NU219EMA170 mmBrass95 mmEnhanced Geometry Type NU3500/4100 RPM248 kN271 kNStraight€938.89

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN NJ319EMAC3 Cylindrical Roller Radial Bearing, Single Row, 200 mm Diameter
€1,605.12 /unit