TIMKEN MSM150ABR | BF9HVN

TIMKEN MSM150ABR CRB Housed Unit Component

Item: BF9HVN Model: MSM150ABR
Limited Availability
€6,523.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Housing
Bore Size5.906"
Duty CycleMedium Duty
Expansion/non-expansionNon-Expansion
Inner Race ProfileWide Inner Ring
Length Thru Bore4.626"
Mounting MethodClamp Collar
No. Of Rows1
Outer Race ProfileCylindrical
Outer Race Width2.626"
Outside Dia.10 3/4"
RelubricatableYes
Rolling ElementCylindrical Roller Bearing
Seal MaterialFelt
Snap RingNo
System Of MeasurementMetric
Weight25 Kg

Shipping Info:

Ship weight (kg) 24.804
Ship length (cm)27.31
Ship width (cm)27.31

Product Variants

ProductModelOverall WidthSeriesInside Dia.TypePrice
TIMKEN LSE207BR | BE8GWX LSE207BR-Light Series-Retained€1,161.20
TIMKEN MSM200BR | BF3CKB MSM200BR----€29,297.25
TIMKEN LSM160BR | BF3UFY LSM160BR----€12,834.54
TIMKEN LSE208BR | BF3VYW LSE208BR----€1,161.20
TIMKEN MSE407HRWSRP | BF3WCD MSE407HRWSRP----€1,404.57
TIMKEN 311ATL | BF3XHZ 311ATL----€248.57
TIMKEN LSM100BR | BF3YJQ LSM100BR----€2,957.24

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN MSM150ABR CRB Housed Unit Component
€6,523.98 /unit