TIMKEN LSE708BR | BF9NYE

TIMKEN LSE708BR CRB Housed Unit Component

Item: BF9NYE Model: LSE708BR
In Stock

Get it by Tuesday, Jun 17

€18,510.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Housing
Axial Load Capacity9217 lbs.
Bore Size7 1/2"
Cage MaterialBrass
Compatible Bearing SeriesLight Series
Dynamic Load Capacity138033 lbs.
Max. Speed1070 RPM
MountedNo
Outside Dia.12 1/4"
Static Load Capacity222561 lbs.
System Of MeasurementImperial
Temp. Rating284°F
TypeRetained
Width4.291"

Shipping Info:

Ship weight (kg) 25.794
Ship height (cm)31.12
Ship length (cm)31.12
Ship width (cm)10.9

Product Variants

ProductModelOverall WidthSeriesInside Dia.TypePrice
TIMKEN LSE207BR | BE8GWX LSE207BR-Light Series-Retained€1,161.20
TIMKEN MSM200BR | BF3CKB MSM200BR----€29,297.25
TIMKEN LSM160BR | BF3UFY LSM160BR----€12,834.54
TIMKEN LSE208BR | BF3VYW LSE208BR----€1,161.20
TIMKEN MSE407HRWSRP | BF3WCD MSE407HRWSRP----€1,404.57
TIMKEN 311ATL | BF3XHZ 311ATL----€248.57
TIMKEN LSM100BR | BF3YJQ LSM100BR----€2,957.24

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN LSE708BR CRB Housed Unit Component
€18,510.19 /unit