TIMKEN K91512-2 | BG2LKD

TIMKEN K91512-2 Bearing Lock Nut Washer

Item: BG2LKD Model: K91512-2
Limited Availability
€22.41 /unit
This product can only be shipped in multiples of 8
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut Washer
Bearing TypeBearing Lock Washers
Inside Dia.2.425"
Locknut Part NumberTN-12
Outside Dia.3.735"
SeriesK9 Series
System Of MeasurementImperial
Tang TypeNon Reversing
Tang Width0.29"
Thickness0.187"
TypeStandard Thick Hardened
Weight0.174 Kg

Shipping Info:

Ship weight (kg) 0.18

Product Variants

ProductModelNo. Of TangsInside Dia.SeriesTypeFace Dia.Tang TypeOverall WidthPrice
TIMKEN TW109-2 | BE9HPJ TW109-2171.792"TW SeriesStandard2.281"--€8.24
TIMKEN K100209-2 | BF3KGW K100209-2-------€7.68
TIMKEN TW134-2 | BF3UMR TW134-219170 mmTW SeriesStandard8.031"--€202.20
TIMKEN TW065-2 | BF4CBY TW065-2151 5/16"TW SeriesStandard1.813"--€7.47
RFQ
TIMKEN K91528-2 | BF4MCF K91528-2-5.582" to 5.617"K9 SeriesStandard Thick Hardened---€113.37
TIMKEN K151326-2 | BF4RZK K151326-2-------€28.04
TIMKEN TW124-2 | BF4ULF TW124-2194.801"TW SeriesStandard5.688"--€76.94

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN K91512-2 Bearing Lock Nut Washer
€22.41 /unit