TIMKEN JLM104948-90N03 | BN9MPB

TIMKEN JLM104948-90N03 Taper Roller Bearing Full Assemby

Item: BN9MPB Model: JLM104948-90N03
Limited Availability
€297.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing Assembly
Assembly ComponentsJLM104948 (2), JLM104910 (2), LM104910ES (1), LM104948XS (1)
Assembly Number90N03
Assembly Width1.693"
Basic NumberJLM104948
Bearing MaterialSteel
Bore Size1.969"
Cage MaterialSteel
Component TypeAssembly
Cone Type2 Single Cones
Cup Type2 Single Cups
Duty CycleLight Medium Duty
Dynamic Load Capacity37700 lbs.
Enclosure TypeOpen
FinishUncoated
Inside Dia.50 mm
MountedNo
No. Of Rows2
Outside Dia.3.228"
Precision ClassStandard
SeriesLM104900 Series
Static Load Capacity46800 lbs.
System Of MeasurementMetric
Temp. Rating-54°C to +120°C
TypeLight Medium Type TS
Weight0.819 Kg
Width21.5 mm

Product Variants

ProductModelSeriesInside Dia.Price
TIMKEN L44600LA-902A1 | BE8LHJ L44600LA-902A1L44600 Series-€49.94
TIMKEN 31318DF-90KA2 | BE8RYL 31318DF-90KA2--€2,980.26
TIMKEN 99600-90195 | BE9ABA 99600-90195--€4,420.38
TIMKEN HM129848-90154 | BE9YQQ HM129848-90154--€2,466.53
TIMKEN 13600LA-902A1 | BF2CTQ 13600LA-902A1--€62.49
TIMKEN JHM840449-90N01 | BF2JJL JHM840449-90N01--€8,003.97
TIMKEN XC2094CA-902A3 | BF2JJT XC2094CA-902A3--€109,679.79

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN JLM104948-90N03 Taper Roller Bearing Full Assemby
€297.66 /unit