TIMKEN H239649-90077 | BF9EFU

TIMKEN H239649-90077 Taper Roller Bearing Full Assemby

Item: BF9EFU Model: H239649-90077
In Stock

Get it by Tuesday, Jun 17

€13,334.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing Assembly
Assembly ComponentsH239649 (2), H239612CD (1), H239649XA (1)
Assembly Number90077
Assembly Width7.313"
Basic NumberH239649
Bearing MaterialSteel
Bore Size7.38"
Cage MaterialSteel
Compatible Bearing NumberH239600
Component TypeAssembly
Cone Type2 Single Cones
Cup TypeDouble Cup
Dynamic Load Capacity410000 lbs.
End Play0.02"
MountedNo
No. Of Rows2
Outside Dia.12 5/8"
Precision ClassStandard
Static Load Capacity712000 lbs.
System Of MeasurementImperial
Temp. Rating-65°F to +250°F
TypeHeavy Straight Bore Unmounted
Weight55.265 Kg
Width7.31"

Shipping Info:

Ship weight (kg) 54.828
Ship height (cm)32.08
Ship length (cm)32.08
Ship width (cm)18.57

Product Variants

ProductModelSeriesInside Dia.Price
TIMKEN L44600LA-902A1 | BE8LHJ L44600LA-902A1L44600 Series-€49.94
TIMKEN 31318DF-90KA2 | BE8RYL 31318DF-90KA2--€2,980.26
TIMKEN 99600-90195 | BE9ABA 99600-90195--€4,420.38
TIMKEN HM129848-90154 | BE9YQQ HM129848-90154--€2,466.53
TIMKEN 13600LA-902A1 | BF2CTQ 13600LA-902A1--€62.49
TIMKEN JHM840449-90N01 | BF2JJL JHM840449-90N01--€8,003.97
TIMKEN XC2094CA-902A3 | BF2JJT XC2094CA-902A3--€109,679.79

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN H239649-90077 Taper Roller Bearing Full Assemby
€13,334.68 /unit