TIMKEN EE420750D-90069 | BF4FCA

TIMKEN EE420750D-90069 Taper Roller Bearing Full Assemby

Item: BF4FCA Model: EE420750D-90069
Limited Availability
€17,919.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing Assembly
Assembly ComponentsEE420750D (1), 421437 (2), Y1S-421437 (1)
Assembly Number90069
Assembly Width6 1/4"
Basic NumberEE420750
Bearing MaterialSteel
Bore Size7 1/2"
Cage MaterialSteel
Compatible Bearing Number420000
Component TypeAssembly
Cone TypeDouble Cone
Cup Type2 Single Cups
Dynamic Load Capacity432000 lbs.
End Play0.02"
MountedNo
No. Of Rows2
Outside Dia.14.372"
Precision ClassStandard
Static Load Capacity818000 lbs.
System Of MeasurementImperial
Temp. Rating-65°F to +250°F
TypeStraight Bore Unmounted
Weight76.608 Kg
Width6 1/4"

Shipping Info:

Ship weight (kg) 76.005

Product Variants

ProductModelSeriesInside Dia.Price
TIMKEN L44600LA-902A1 | BE8LHJ L44600LA-902A1L44600 Series-€49.94
TIMKEN 31318DF-90KA2 | BE8RYL 31318DF-90KA2--€2,980.26
TIMKEN 99600-90195 | BE9ABA 99600-90195--€4,420.38
TIMKEN HM129848-90154 | BE9YQQ HM129848-90154--€2,466.53
TIMKEN 13600LA-902A1 | BF2CTQ 13600LA-902A1--€62.49
TIMKEN JHM840449-90N01 | BF2JJL JHM840449-90N01--€8,003.97
TIMKEN XC2094CA-902A3 | BF2JJT XC2094CA-902A3--€109,679.79

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN EE420750D-90069 Taper Roller Bearing Full Assemby
€17,919.55 /unit