TIMKEN E-TU-TRB-75MM | BF4RRZ

TIMKEN E-TU-TRB-75MM Wide Slot Bearing, 75 mm Shaft Size

Item: BF4RRZ Model: E-TU-TRB-75MM
Limited Availability
€1,220.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bearing MaterialSteel
Duty TypeHeavier Duty
Dynamic Load Capacity12300 lbs.
FinishE Coated
Height171.45 mm
Inside Diameter75 mm
Length231.775 mm
MountedYes
SeriesE TU TRB Series
Static Load Capacity61200 lbs.
System Of MeasurementMetric
Temperature Rating-54°F to +250°F
TypeHeavy Duty Non-Expansion Type E
Width114.3 mm

Shipping Info:

Ship weight (kg) 12.915

Product Variants

ProductModelBore Dia.Dynamic Load CapacityHeightInside DiameterStatic Load CapacityFinishSlot To Slot DistanceSlot WidthPrice
TIMKEN E-TU-TRB-1 3/4 | BF4BAK E-TU-TRB-1 3/41 3/4"10300 lbs.4 3/4"1 3/4"43000 lbs.E Coated4"0.688"€664.04
TIMKEN E-TU-TRB-2 | BF4BAL E-TU-TRB-22"10300 lbs.4 3/4"2"43000 lbs.E Coated4"0.688"€664.04
TIMKEN E-TU-TRB-1 11/16-ECO/ECC | BF4FCX E-TU-TRB-1 11/16-ECO/ECC--------€587.51
TIMKEN E-TU-TRB-1 11/16-ECC | BF4LRZ E-TU-TRB-1 11/16-ECC--------€542.60
TIMKEN E-TU-TRB-1 1/2-ECO/ECO | BF4LTA E-TU-TRB-1 1/2-ECO/ECO--------€601.17
TIMKEN E-TU-TRB-3 | BF4LTB E-TU-TRB-33"12300 lbs.6 3/4"3"61200 lbs.-5.938"1.813"€1,407.85
TIMKEN E-TU-TRB-1 5/8-ECC | BF4RRV E-TU-TRB-1 5/8-ECC--------€542.60

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN E-TU-TRB-75MM Wide Slot Bearing, 75 mm Shaft Size
€1,220.37 /unit