TIMKEN E-TU-TRB-35MM | BF6NEL

TIMKEN E-TU-TRB-35MM Wide Slot Bearing, 35 mm Shaft Size

Item: BF6NEL Model: E-TU-TRB-35MM
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bearing MaterialSteel
Duty TypeHeavier Duty
Dynamic Load Capacity6100 lbs.
FinishE Coated
Height104.775 mm
Inside Diameter35 mm
Length129.383 mm
MountedYes
SeriesE TU TRB Series
Static Load Capacity26000 lbs.
System Of MeasurementMetric
Temperature Rating-54°F to +250°F
TypeHeavy Duty Non-Expansion Type E
Width76.2 mm

Shipping Info:

Ship weight (kg) 3.375

Product Variants

ProductModelBore Dia.Dynamic Load CapacityHeightInside DiameterStatic Load CapacityFinishSlot To Slot DistanceSlot WidthPrice
TIMKEN E-TU-TRB-1 3/4 | BF4BAK E-TU-TRB-1 3/41 3/4"10300 lbs.4 3/4"1 3/4"43000 lbs.E Coated4"0.688"€664.04
TIMKEN E-TU-TRB-2 | BF4BAL E-TU-TRB-22"10300 lbs.4 3/4"2"43000 lbs.E Coated4"0.688"€664.04
TIMKEN E-TU-TRB-1 11/16-ECO/ECC | BF4FCX E-TU-TRB-1 11/16-ECO/ECC--------€587.51
TIMKEN E-TU-TRB-1 11/16-ECC | BF4LRZ E-TU-TRB-1 11/16-ECC--------€542.60
TIMKEN E-TU-TRB-1 1/2-ECO/ECO | BF4LTA E-TU-TRB-1 1/2-ECO/ECO--------€601.17
TIMKEN E-TU-TRB-3 | BF4LTB E-TU-TRB-33"12300 lbs.6 3/4"3"61200 lbs.-5.938"1.813"€1,407.85
TIMKEN E-TU-TRB-1 5/8-ECC | BF4RRV E-TU-TRB-1 5/8-ECC--------€542.60

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN E-TU-TRB-35MM Wide Slot Bearing, 35 mm Shaft Size