TIMKEN E-TTU-TRB-2 15/16-ECO/ECC | BN9AHQ

TIMKEN E-TTU-TRB-2 15/16-ECO/ECC Top Angle Bearing, 2 15/16 Inch Shaft Size

Item: BN9AHQ Model: E-TTU-TRB-2 15/16-ECO/ECC
Limited Availability
€1,422.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing

Product Variants

ProductModelTypeBore Dia.Base ThicknessDynamic Load CapacityHeightInside DiameterStatic Load CapacityBearing MaterialPrice
TIMKEN E-TTU-TRB-2 7/16 | BF4BAJ E-TTU-TRB-2 7/16Top Angle Type E2.438"3"11600 lbs.7 7/16"2 7/16"54000 lbs.Steel€1,030.81
TIMKEN E-TTU-TRB-45MM | BF4FCW E-TTU-TRB-45MMType E Top Angle-2 9/16"10300 lbs.161.925 mm45 mm43000 lbs.Steel€820.79
TIMKEN E-TTU-TRB-1 15/16-ECC | BF4LRT E-TTU-TRB-1 15/16-ECC--------€733.43
TIMKEN E-TTU-TRB-2 11/16 | BF4LRU E-TTU-TRB-2 11/16Type E Top Angle-3"12300 lbs.8 5/16"2 11/16"61200 lbs.Steel-
RFQ
TIMKEN E-TTU-TRB-2 3/16 | BF4LRV E-TTU-TRB-2 3/16Top Angle Type E-2 9/16"10900 lbs.6 7/8"2 3/16"48200 lbs.Steel€935.84
TIMKEN E-TTU-TRB-2-ECC | BF4LRW E-TTU-TRB-2-ECC--------€733.43
TIMKEN E-TTU-TRB-3 7/16 | BF4LRX E-TTU-TRB-3 7/16Top Angle Type E-3 3/4"19600 lbs.9 5/8"3 7/16"108600 lbs.Steel€2,083.87

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN E-TTU-TRB-2 15/16-ECO/ECC Top Angle Bearing, 2 15/16 Inch Shaft Size
€1,422.47 /unit