TIMKEN E-P4B-TRB-100MM-ECC | BF9ZXU

TIMKEN E-P4B-TRB-100MM-ECC Pillow Block 4-Bolt Base Bearing, 100 mm Shaft Size

Item: BF9ZXU Model: E-P4B-TRB-100MM-ECC
Limited Availability
€2,152.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing

Shipping Info:

Ship weight (kg) 53.7075

Product Variants

ProductModelTypeBore Dia.Expansion TypeSeal TypeBase To Bore CenterlineBase WidthBolt Center To Center LengthDynamic Load CapacityPrice
TIMKEN E-P4B-TRB-4 7/16 | BF3NLF E-P4B-TRB-4 7/16Type E4.438"Non-ExpansionDouble Lip4 3/4"4 5/8"13 5/16" to 13 11/16"33000 lbs.€3,448.34
TIMKEN E-P4B-TRB-4 15/16 | BF3PKL E-P4B-TRB-4 15/16Type E4.938"Non-ExpansionDouble Lip5 1/2"5 1/8"15 1/4" to 15 3/4"45500 lbs.€4,616.73
TIMKEN E-P4B-TRB-3 3/16 | BF3YDY E-P4B-TRB-3 3/16Type E-Non-ExpansionDouble Lip3 3/4"4 1/2"10 3/4" to 11 1/4"19600 lbs.€1,812.53
TIMKEN E-P4B-TRB-100MM | BF4AWU E-P4B-TRB-100MMHeavy Duty Type E3.937"Non-ExpansionTriple Barrier107.95 mm114.3 mm12 1/4" to 12 3/4"26900 lbs.€2,393.82
TIMKEN E-P4B-TRB-125MM-ECO/ECO | BF4AWV E-P4B-TRB-125MM-ECO/ECO--------€5,355.61
TIMKEN E-P4B-TRB-125MM | BF4AWW E-P4B-TRB-125MMHeavy Duty Type E-Non-ExpansionTriple Barrier139.7 mm130.175 mm15 1/4" to 15 3/4"45500 lbs.€5,913.42
TIMKEN E-P4B-TRB-3 1/2 | BF4AWX E-P4B-TRB-3 1/2Type E3 1/2"Non-ExpansionDouble Lip3 3/4"4 1/2"10 3/4" to 11 1/4"19600 lbs.€1,812.53

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN E-P4B-TRB-100MM-ECC Pillow Block 4-Bolt Base Bearing, 100 mm Shaft Size
€2,152.23 /unit