TIMKEN E-P2B-TRB-2 1/4-ECC | BF7CNZ

TIMKEN E-P2B-TRB-2 1/4-ECC Pillow Block 2-Bolt Base Bearing, 2 1/4 Inch Shaft Size

Item: BF7CNZ Model: E-P2B-TRB-2 1/4-ECC
Limited Availability
€632.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing

Shipping Info:

Ship weight (kg) 10.62

Product Variants

ProductModelTypeBore Dia.Expansion TypeSeal TypeBase To Bore CenterlineBase WidthBolt Center To Center LengthDynamic Load CapacityPrice
TIMKEN E-P2B-TRB-2 1/4 | BE9AEB E-P2B-TRB-2 1/4Type E2 1/4"Non-ExpansionDouble Lip2 3/4"2 7/8"8 3/8" to 8 5/8"11600 lbs.€683.97
TIMKEN E-P2B-TRB-1 11/16 | BE9LHA E-P2B-TRB-1 11/16Type E-Non-ExpansionDouble Lip2 1/8"2 3/8"6 1/8" to 6 3/8"7860 lbs.€484.51
TIMKEN E-P2B-TRB-2 | BE9UNK E-P2B-TRB-2Type E2"Non-ExpansionDouble Lip2 1/4"2 1/2"6 7/8" to 7 1/8"10300 lbs.€504.40
TIMKEN E-P2B-TRB-1 7/16 | BF2NNV E-P2B-TRB-1 7/16Type E-Non-ExpansionDouble Lip1 3/16"2 1/8"5 5/8" to 5 7/8"6100 lbs.€399.00
TIMKEN E-P2B-TRB-2 1/2 | BF3NLE E-P2B-TRB-2 1/2Type E2 1/2"Non-ExpansionDouble Lip2 3/4"2 7/8"8 3/8" to 8 5/8"11600 lbs.€683.97
TIMKEN E-P2B-TRB-1 1/4 | BF3QMF E-P2B-TRB-1 1/4Type E-Non-ExpansionDouble Lip1 1/2"1 7/8"4 3/4" to 4 13/6"3810 lbs.€353.36
TIMKEN E-P2B-TRB-1 15/16 | BF3QMG E-P2B-TRB-1 15/16Type E-Non-ExpansionDouble Lip2 1/8"2 1/2"6 7/8" to 7 1/8"10300 lbs.€504.40

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN E-P2B-TRB-2 1/4-ECC Pillow Block 2-Bolt Base Bearing, 2 1/4 Inch Shaft Size
€632.53 /unit