TIMKEN AN 26 Locknut, Bearing, 5.106 In - 12 Thread Size, 0.885 In Hex Wd., Steel

Item: BN9LTK Model: AN 26
In Stock

Get it by Tuesday, Jun 17

€114.69 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocknut
Hex Width0.885"
Inside Dia.130 mm
MaterialSteel
Outside Dia.6 3/4"
SeriesAN Series
Thread DirectionRight Hand
Thread Size5.106"-12
Thread TypeSpecial
TypeBearing Locknuts
Width Across Flats6.188"

Shipping Info:

Ship weight (kg) 1.6335
Ship height (cm)17.15
Ship length (cm)17.15
Ship width (cm)2.26

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN AN 26 Locknut, Bearing, 5.106 In - 12 Thread Size, 0.885 In Hex Wd., Steel
€114.69 /unit