TIMKEN A6075-90031 | BF9CNV

TIMKEN A6075-90031 Taper Roller Bearing Full Assemby

Item: BF9CNV Model: A6075-90031
Limited Availability
€852.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing Assembly
Assembly ComponentsA6075 (1), A6157-B (1)
Assembly Number90031
Assembly Width0.191"
Basic NumberA6075
Bearing MaterialSteel
Bore Size3/4"
Cage MaterialSteel
Compatible Bearing NumberA6000
Component TypeAssembly
Cone TypeSingle Cone
Cup TypeSingle Cup
Dynamic Load Capacity3020 lbs.
Flange Outside Dia.1.696"
MountedNo
No. Of Rows1
Outside Dia.1.575"
Precision ClassStandard
Static Load Capacity2770 lbs.
System Of MeasurementImperial
Temp. Rating-65°F to +250°F
TypeType TSF
Weight0.083 Kg
Width0.4391"

Shipping Info:

Ship weight (kg) 0.09

Product Variants

ProductModelSeriesInside Dia.Price
TIMKEN L44600LA-902A1 | BE8LHJ L44600LA-902A1L44600 Series-€49.94
TIMKEN 31318DF-90KA2 | BE8RYL 31318DF-90KA2--€2,980.26
TIMKEN 99600-90195 | BE9ABA 99600-90195--€4,420.38
TIMKEN HM129848-90154 | BE9YQQ HM129848-90154--€2,466.53
TIMKEN 13600LA-902A1 | BF2CTQ 13600LA-902A1--€62.49
TIMKEN JHM840449-90N01 | BF2JJL JHM840449-90N01--€8,003.97
TIMKEN XC2094CA-902A3 | BF2JJT XC2094CA-902A3--€109,679.79

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN A6075-90031 Taper Roller Bearing Full Assemby
€852.75 /unit