TIMKEN 7209WN | BF3NKY

TIMKEN 7209WN Single Row Angular Contact Ball Bearing, 85 mm Diameter

Item: BF3NKY Model: 7209WN
Limited Availability
€98.54 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore Dia.1.772"
Cage MaterialBrass
Contact Angle40°
Enclosure TypeOpen
Flush GroundNo
Internal ClearanceC0 Medium
Max. Capacity/filling SlotNo
Number Of Bearings1
Outside Dia.3.346"
Precision ClassABEC 1, ISO P0
Rolling ElementBall Bearing
Rows Of Balls1
Snap RingNo
System Of MeasurementMetric
Weight0.999 lbs.
Width0.748"

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelBore Dia.Outside Dia.Cage MaterialInternal ClearanceSnap Ring IncludedFinishBore TypeTypePrice
TIMKEN 7320WN MBR | BF3NKZ 7320WN MBR----Without Snap RingUncoated--€1,111.84
TIMKEN 7309WN SU | BF3RNL 7309WN SU----Without Snap RingUncoated--€243.00
TIMKEN 7205WN | BF3TYD 7205WN0.984"2.047"BrassC0 MediumWithout Snap RingUncoatedStraight-€91.12
TIMKEN 7412WN MBR SU | BF3TYE 7412WN MBR SU--------€872.73
TIMKEN 7307WN SU | BF3VTW 7307WN SU--------€138.18
TIMKEN 7318WN | BF3VTY 7318WN---------
RFQ
TIMKEN 7321WN MBR | BF3VTZ 7321WN MBR----Without Snap RingUncoated-Angular Contact Bearings€1,459.51

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 7209WN Single Row Angular Contact Ball Bearing, 85 mm Diameter
€98.54 /unit