TIMKEN 67791DW-90225 | BF9BPR

TIMKEN 67791DW-90225 Bearing

Item: BF9BPR Model: 67791DW-90225
Limited Availability
€11,358.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bearing MaterialSteel
Bearing Number67700
Bore Dia.7"
Cage MaterialStamped Steel
ClosureOpen
Dynamic Load Capacity159000 lbs.
FinishUncoated
MountedNo
Number Of Rows4
Outside Dia.9 3/4"
System Of MeasurementImperial
Temp. Rating-65°F to +250°F
TypeType TDI
Width3.5624"

Shipping Info:

Ship weight (kg) 26.325

Product Variants

ProductModelOutside Dia.Bore Dia.Cage MaterialClosureBall MaterialNumber Of RowsDynamic Load CapacityBearing MaterialPrice
TIMKEN 120W2 | BE7AEC 120W26.299"3.937"Steel-----€1,214.25
TIMKEN 42373-99401 | BE9AAY 42373-99401---------
RFQ
TIMKEN EE134100-90099 | BF2NNU EE134100-90099---------
RFQ
TIMKEN 22336KEMBW33W22C4 | BF3EVE 22336KEMBW33W22C4380 mm180 mmBrass--2491000 lbs.Steel-
RFQ
TIMKEN 18720-20629 | BF3LCD 18720-20629--------€28.69
TIMKEN SET457-2 | BF3LEF SET457-2---------
RFQ
TIMKEN 358-20629 | BF3LJE 358-20629--------€190.52

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 67791DW-90225 Bearing
€11,358.69 /unit