TIMKEN 6226M-C3 | BN9JPX

TIMKEN 6226M-C3 Ball Bearing

Item: BN9JPX Model: 6226M-C3
In Stock

Get it by Tuesday, Jun 10

€1,528.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bearing TypeBall Bearing , Deep Groove Ball Bearing
Bore Dia.5.118"
Bore TypeStraight
Cage MaterialBrass
Component TypeAssembly
Description6226M-C3
Enclosure TypeOpen
Internal ClearanceC3 Loose
Internal Special FeaturesNo
Max. Capacity/filling SlotNo
Outer Dia. TypeCylindrical
Outer Race Width1.575"
Outside Dia.9.055"
Precision ClassABEC 1, ISO P0
RelubricatableNo
Rolling ElementBall , Ball Bearing
Row TypeSingle
Self AligningNo
Snap RingNo
Snap Ring IncludedWithout Snap Ring
System Of MeasurementMetric
Weight16.62283 lbs.

Shipping Info:

Ship weight (kg) 7.479
Ship height (cm)23.01
Ship length (cm)23.01
Ship width (cm)3.99

Product Variants

ProductModelBore Dia.Outside Dia.Cage MaterialInternal ClearanceDynamic Load CapacityStatic Load CapacityClosureBore TypePrice
TIMKEN 6032M | BF3RMN 6032M-------Straight€2,044.72
TIMKEN 6002-C3 | BF3TUG 6002-C3-------Straight€20.38
TIMKEN 6236M | BF3TXV 6236M7.087"12.598"BrassC0 Medium----€4,093.14
TIMKEN 6321M | BF3VTN 6321M--------€917.03
TIMKEN 6332M-C3 | BF3VTP 6332M-C3--------€6,867.59
TIMKEN 6026M-C3 | BF3XQH 6026M-C3130 mm200 mmMachined Brass-56404.564 lbs.21761.506 lbs.Open-€745.98
TIMKEN 6040M | BF3XQJ 6040M--------€4,824.24

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 6226M-C3 Ball Bearing
€1,528.31 /unit