TIMKEN 484-90157 | BF9YVM

TIMKEN 484-90157 Taper Roller Bearing Full Assemby

Item: BF9YVM Model: 484-90157
Limited Availability
€1,239.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing Assembly
Bearing MaterialSteel
Bore Size2 19/25"
Cage MaterialSteel
Compatible Bearing Number475
Dynamic Load Capacity56100 lbs.
MountedNo
No. Of Rows2
Outside Dia.4 18/25"
Static Load Capacity83800 lbs.
System Of MeasurementImperial
Temp. Rating-65°F to +250°F
TypeStraight Bore Unmounted
Width2 14/25"

Shipping Info:

Ship weight (kg) 2.88

Product Variants

ProductModelSeriesInside Dia.Price
TIMKEN L44600LA-902A1 | BE8LHJ L44600LA-902A1L44600 Series-€49.94
TIMKEN 31318DF-90KA2 | BE8RYL 31318DF-90KA2--€2,980.26
TIMKEN 99600-90195 | BE9ABA 99600-90195--€4,420.38
TIMKEN HM129848-90154 | BE9YQQ HM129848-90154--€2,466.53
TIMKEN 13600LA-902A1 | BF2CTQ 13600LA-902A1--€62.49
TIMKEN JHM840449-90N01 | BF2JJL JHM840449-90N01--€8,003.97
TIMKEN XC2094CA-902A3 | BF2JJT XC2094CA-902A3--€109,679.79

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 484-90157 Taper Roller Bearing Full Assemby
€1,239.56 /unit