TIMKEN 4148 | AK9UBJ

TIMKEN 4148 Oil Seal, 2 Inch Shaft Size, Nitrile

Item: AK9UBJ Model: 4148
Limited Availability
€10.77 /unit
This product can only be shipped in multiples of 16
Request a Quote

Payment

Delivery

Product Specifications:

ItemOil Seal
Actual Width7/25"
Case ConstructionSteel
Generic Design CodeC_R_HMA84
Housing Bore Size2.623"
Lip MaterialNitrile
MountedYes
Number Of Sealing Lips2
Other FeaturesBonded, General Purpose, Without Inner Case, Flanged OD, For Slow Speed Applications
Seal Design Code286
Seal TypeSolid
Shaft Dia.2"
Spring LoadedNo
System Of MeasurementImperial
Width7/25"

Shipping Info:

Ship weight (kg) 0.0315

Product Variants

ProductModelInside Dia.Outside Dia.Shaft Dia.MaterialColorSeal TypeFinishPrice
TIMKEN 4740 | AK4CDD 4740-------€5.35
TIMKEN 413246 | AK4DJG 4132462 3/8"3.256"-----€27.06
RFQ
TIMKEN 413247 | AK4DJH 4132472 3/8"3.376"2 3/8"--Solid-€18.19
TIMKEN 413248 | AK4DJJ 4132482 5/8"3.376"-----€20.76
TIMKEN 415138 | AK4DKA 4151384 3/4"5.756"-----€51.11
TIMKEN 415196 | AK4DKB 4151964 1/4"5.381"-----€43.44
RFQ
TIMKEN 415303 | AK4DKC 4153032 7/8"3.628"2 7/8"--Solid-€26.90
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 4148 Oil Seal, 2 Inch Shaft Size, Nitrile
€10.77 /unit