TIMKEN 3MMVC9117HX SUL | BG2JUE

TIMKEN 3MMVC9117HX SUL High Speed Spindle Angular Contact Ball Bearing, 130 mm Diameter

Item: BG2JUE Model: 3MMVC9117HX SUL
Limited Availability
€3,079.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
MountedNo

Shipping Info:

Ship weight (kg) 0.9

Product Variants

ProductModelOutside Dia.Bore Dia.Ball MaterialMax. SpeedDynamic Load CapacityStatic Load CapacityNumber Of RowsInside Dia.Price
TIMKEN 2MMVC9112HX DUL | BF3PBE 2MMVC9112HX DUL95 mm--20880 RPM19700N12600N260 mm€3,898.37
TIMKEN 2MMV9100HX SUL | BF3TRY 2MMV9100HX SUL26 mm--85800 RPM3310N1180N110 mm-
RFQ
TIMKEN 2MMV9104HXVVSULFS637 | BF3TRZ 2MMV9104HXVVSULFS63742 mm--48900 RPM8730N3740N120 mm-
RFQ
TIMKEN 2MMVC9310HX DUL | BF3TTB 2MMVC9310HX DUL2.835"1.969"Ceramic-----€2,202.38
TIMKEN 2MMV9317HXVVDULFS637 | BF3VHX 2MMV9317HXVVDULFS637--------€3,196.59
TIMKEN 3MMVC9308HXVVDULFS637 | BF3VMT 3MMVC9308HXVVDULFS63762 mm--30240 RPM10097N5071N240 mm€1,722.45
TIMKEN 2MMVC9110HXVVSULFS637 | BF3XHX 2MMVC9110HXVVSULFS6373.15"1.969"Ceramic26160 RPM21600N10900N150 mm€1,510.58

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 3MMVC9117HX SUL High Speed Spindle Angular Contact Ball Bearing, 130 mm Diameter
€3,079.64 /unit