TIMKEN 3MM9316WI TUX | BF7YCJ

TIMKEN 3MM9316WI TUX Spindle Angular Contact Ball Bearing, 110 mm Diameter

Item: BF7YCJ Model: 3MM9316WI TUX
Limited Availability
€5,378.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Cage MaterialPhenolic
Contact Angle25°
Dynamic Load Capacity31900N
Inside Dia.80 mm
Max. Speed10400 RPM
MountedNo
Number Of Rows3
Outside Dia.110 mm
Series3MM9300WI Series
Static Load Capacity30500N
System Of MeasurementMetric
TypeExtra-Light
Width16 mm

Shipping Info:

Ship weight (kg) 1.125

Product Variants

ProductModelOutside Dia.Cage MaterialBore Dia.Ball MaterialMax. SpeedDynamic Load CapacityStatic Load CapacityNumber Of RowsPrice
TIMKEN 3MM9316WI TULFS637 | BF3LKU 3MM9316WI TULFS637---------
RFQ
TIMKEN 2MM207WI SUL | BF3MGZ 2MM207WI SUL2.835"Phenolic1.378"Steel----€547.87
TIMKEN 3MM9309WI QULFS934 | BF3MHQ 3MM9309WI QULFS934---------
RFQ
TIMKEN 2MM9106WI DUL | BF3PBA 2MM9106WI DUL55 mmPhenolic--25500 RPM16800N10300N2€918.42
TIMKEN 2MMC220WI QUL | BF3PBD 2MMC220WI QUL---------
RFQ
TIMKEN 2MM9100WI DUM | BF3RFE 2MM9100WI DUM26 mmPhenolic--68500 RPM5410N2200N2€638.84
TIMKEN 2MM9316WI TUL | BF3RFH 2MM9316WI TUL110 mmPhenolic--11600 RPM33800N32700N3-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 3MM9316WI TUX Spindle Angular Contact Ball Bearing, 110 mm Diameter
€5,378.42 /unit