TIMKEN 36300-2 | BF6ZFY

TIMKEN 36300-2 Taper Roller Bearing Cup

Item: BF6ZFY Model: 36300-2
In Stock

Get it by Tuesday, Jun 10

€123.16 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Cup
Basic Number36300
Bearing Width1.1563"
ComponentCup
Cup Width15/16"
FinishUncoated
MaterialChrome Steel
Max. House Fillet Radius0.13"
Max. House Shoulder Dia. (backface)2 3/5"
Max. House Shoulder Dia. (frontface)2.83"
Measurement SystemImperial
MountedNo
Number Of Tapered Rows1
Outside Diameter3"
Precision ClassStandard
Series36000 Series
Suitable For Use WithType TS Tapered Roller Bearings
Weight0.218 Kg
Width0.938"

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)2.39

Product Variants

ProductModelOutside DiameterCup WidthMeasurement SystemBore Dia.Bearing NumberMountedMax. House Fillet RadiusBearing WidthPrice
TIMKEN 1328-2 | BE8RYK 1328-22 1/16"9/16"---No0.06"-€44.39
TIMKEN 352-2 | BE9LGX 352-23.548"0.8586"Imperial--No0.09"0.9057"€38.28
TIMKEN 24720D-2 | BE9PWD 24720D-23"1 9/16"---No0.03"1.9374"€180.06
TIMKEN 07204-2 | BE9YQF 07204-22.047"1/2"---No0.05"0.591"€30.61
TIMKEN L44610-2 | BF2CTX L44610-21.98"0.42"---No0.05"14/25"€9.91
TIMKEN 29520-2 | BF2EYN 29520-24 1/4"3/4"Imperial--No0.13"1"€44.66
TIMKEN 02820-2 | BF2JJD 02820-22 7/8"11/16"---No0.13"7/8"€14.14

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 36300-2 Taper Roller Bearing Cup
€123.16 /unit