TIMKEN 2MM9124WIDULFS637 | BF8UXW

TIMKEN 2MM9124WIDULFS637 Spindle Angular Contact Ball Bearing, 180 mm Diameter

Item: BF8UXW Model: 2MM9124WIDULFS637
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Cage MaterialPhenolic
Contact Angle15°
Duty CycleLight Duty
Dynamic Load Capacity111200N
Inside Dia.120 mm
Max. Speed6900 RPM
MountedNo
Number Of Rows2
Outside Dia.180 mm
Series2MM9100WI Series
Static Load Capacity108500N
System Of MeasurementMetric
TypeLight Duty
Width28 mm

Shipping Info:

Ship weight (kg) 4.32

Product Variants

ProductModelOutside Dia.Cage MaterialBore Dia.Ball MaterialMax. SpeedDynamic Load CapacityStatic Load CapacityNumber Of RowsPrice
TIMKEN 3MM9316WI TULFS637 | BF3LKU 3MM9316WI TULFS637---------
RFQ
TIMKEN 2MM207WI SUL | BF3MGZ 2MM207WI SUL2.835"Phenolic1.378"Steel----€547.87
TIMKEN 3MM9309WI QULFS934 | BF3MHQ 3MM9309WI QULFS934---------
RFQ
TIMKEN 2MM9106WI DUL | BF3PBA 2MM9106WI DUL55 mmPhenolic--25500 RPM16800N10300N2€918.42
TIMKEN 2MMC220WI QUL | BF3PBD 2MMC220WI QUL---------
RFQ
TIMKEN 2MM9100WI DUM | BF3RFE 2MM9100WI DUM26 mmPhenolic--68500 RPM5410N2200N2€638.84
TIMKEN 2MM9316WI TUL | BF3RFH 2MM9316WI TUL110 mmPhenolic--11600 RPM33800N32700N3-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 2MM9124WIDULFS637 Spindle Angular Contact Ball Bearing, 180 mm Diameter