TIMKEN 24152EJW33W45AC2 | BF7QEY

TIMKEN 24152EJW33W45AC2 Spherical Roller Bearing, Steel Cage, 440 mm Diameter

Item: BF7QEY Model: 24152EJW33W45AC2
Limited Availability
€35,760.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing

Shipping Info:

Ship weight (kg) 107.289
Ship length (cm)43.99
Ship width (cm)43.99

Product Variants

ProductModelOutside Dia.Bore TypeBore Dia.Dynamic Load CapacityStatic Load CapacityCage MaterialTypePrice
TIMKEN 23218KEJW33C3 | BE9HPE 23218KEJW33C3160 mmTapered-98000 lbs.117000 lbs.SteelType EJ€984.76
TIMKEN 23228EJW33 | BE9HPF 23228EJW33250 mmStraight-246000 lbs.317000 lbs.SteelType EJ€2,995.20
TIMKEN 22215EJW33 | BE9PWB 22215EJW33130 mmStraight-49900 lbs.54100 lbs.Steel-€434.78
TIMKEN 24040EJW33C3 | BE9PWC 24040EJW33C3310 mm--351000 lbs.552000 lbs.Steel-€6,278.47
TIMKEN 23218EJW33 | BF2CTU 23218EJW336.299"Straight3.543"98000 lbs.117000 lbs.SteelType EJ€984.76
TIMKEN 22219EJW33C3 | BF2JJF 22219EJW33C3170 mm--86600 lbs.99000 lbs.Steel-€508.27
TIMKEN 22211EJW33C3 | BF3EVD 22211EJW33C3100 mmStraight-31400 lbs.31900 lbs.Steel-€307.92

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 24152EJW33W45AC2 Spherical Roller Bearing, Steel Cage, 440 mm Diameter
€35,760.83 /unit