TIMKEN 239/630YMBW507C08 | BF4XAE

TIMKEN 239/630YMBW507C08 Spherical Roller Bearing, 630 mm Bore Diameter, 2260000 lbf Radial Rating, Brass

Item: BF4XAE Model: 239/630YMBW507C08
Limited Availability
€91,242.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
MountedYes

Shipping Info:

Ship weight (kg) 264.8745
Ship length (cm)85.01
Ship width (cm)85.01

Product Variants

ProductModelOutside Dia.Bore TypeBore Dia.Dynamic Load CapacityStatic Load CapacityTypeCage MaterialApplicationPrice
TIMKEN 22216KEMW33C3 | BF2WWJ 22216KEMW33C35.512"Tapered3.15"55600 lbs.59200 lbs.Type EMBrass-€609.11
TIMKEN 24172EMBW507W300C3 | BF2WWK 24172EMBW507W300C3--------€59,572.77
TIMKEN 24168EMBW33W45A | BF3CFQ 24168EMBW33W45A580 mmStraight-1280000 lbs.2000000 lbs.Type EMBBrass-€71,419.77
TIMKEN 22344KEMBW33W45AC3 | BF3HAC 22344KEMBW33W45AC3460 mmTapered-615000 lbs.729000 lbs.Type EMBBrass-€15,939.17
TIMKEN 22216EMW33 | BF3MCU 22216EMW33140 mmStraight-55600 lbs.59200 lbs.Type EMBrass-€609.11
TIMKEN 22318EMW33 | BF3MCZ 22318EMW337 12/25"Straight3.543"136000 lbs.148000 lbs.Type EMBrass-€1,242.71
TIMKEN 22330EMBW33C4 | BF3MDA 22330EMBW33C4320 mmStraight-365000 lbs.424000 lbs.Type EMBBrass-€2,999.63

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 239/630YMBW507C08 Spherical Roller Bearing, 630 mm Bore Diameter, 2260000 lbf Radial Rating, Brass
€91,242.20 /unit