TIMKEN 23048KEJW33C4 | BF7PPW

TIMKEN 23048KEJW33C4 Spherical Roller Bearing, 240 mm Bore Diameter, 480000 lbf Radial Rating, Steel

Item: BF7PPW Model: 23048KEJW33C4
Limited Availability
€5,701.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Bearing MaterialSteel
Bore TypeTapered
Cage MaterialSteel
Dynamic Load Capacity315000 lbs.
FinishPolished Chrome
Inside Dia.240 mm
MountedNo
No. Of Rows2
Outside Dia.360 mm
Series230 Series
Static Load Capacity480000 lbs.
System Of MeasurementMetric
TypeType EJ
Width92 mm

Shipping Info:

Ship weight (kg) 29.7

Product Variants

ProductModelOutside Dia.Bore TypeBore Dia.Dynamic Load CapacityStatic Load CapacityCage MaterialTypePrice
TIMKEN 23218KEJW33C3 | BE9HPE 23218KEJW33C3160 mmTapered-98000 lbs.117000 lbs.SteelType EJ€984.76
TIMKEN 23228EJW33 | BE9HPF 23228EJW33250 mmStraight-246000 lbs.317000 lbs.SteelType EJ€2,995.20
TIMKEN 22215EJW33 | BE9PWB 22215EJW33130 mmStraight-49900 lbs.54100 lbs.Steel-€434.78
TIMKEN 24040EJW33C3 | BE9PWC 24040EJW33C3310 mm--351000 lbs.552000 lbs.Steel-€6,278.47
TIMKEN 23218EJW33 | BF2CTU 23218EJW336.299"Straight3.543"98000 lbs.117000 lbs.SteelType EJ€984.76
TIMKEN 22219EJW33C3 | BF2JJF 22219EJW33C3170 mm--86600 lbs.99000 lbs.Steel-€508.27
TIMKEN 22211EJW33C3 | BF3EVD 22211EJW33C3100 mmStraight-31400 lbs.31900 lbs.Steel-€307.92

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 23048KEJW33C4 Spherical Roller Bearing, 240 mm Bore Diameter, 480000 lbf Radial Rating, Steel
€5,701.58 /unit