TIMKEN 16X28X7 | BC6RYZ

TIMKEN 16X28X7 Oil Seal, Double Lip Spring, Buna N Nitrile

Item: BC6RYZ Model: 16X28X7
Limited Availability
€5.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemOil Seal
Cross Section ShapeType 32
Durometer60 to 80
Inside Dia.16 mm
Lip MaterialNitrile
Outside Dia.28.23 mm
Temp. Rating-40°F to +225°F
TypeMulti Lip
Width7 mm

Product Variants

ProductModelInside Dia.Outside Dia.ColorPrice
TIMKEN 12X30X7 | AK4CDE 12X30X7---€2.48
RFQ
TIMKEN 18X40X7 | AK4CEV 18X40X718 mm40.22 mm-€5.28
RFQ
TIMKEN 32X45X7 | AK4CKL 32X45X7---€4.37
RFQ
TIMKEN 38X62X7 | AK4CNB 38X62X7---€7.88
RFQ
TIMKEN 45X68X7 | AK4CQE 45X68X7---€6.20
RFQ
TIMKEN 68X100X13 | AK4CVP 68X100X13---€14.44
RFQ
TIMKEN 78X100X10 | AK4CWH 78X100X1080 mm100.27 mm-€10.44
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 16X28X7 Oil Seal, Double Lip Spring, Buna N Nitrile
€5.31 /unit