TIMKEN 15578-90010 | BF7NCN

TIMKEN 15578-90010 Taper Roller Bearing Full Assemby

Item: BF7NCN Model: 15578-90010
In Stock

Get it by Tuesday, Jun 10

€916.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing Assembly
Assembly Components15578 (1), 15520 (1)
Assembly Number90010
Assembly Width0.688"
Basic Number15578
Bearing MaterialSteel
Bore Size1"
Cage MaterialSteel
Component TypeAssembly
Cone TypeSingle Cone
Cup TypeSingle Cup
Dynamic Load Capacity12300 lbs.
MountedNo
No. Of Rows1
Outside Dia.2 1/4"
Precision ClassStandard
Static Load Capacity11300 lbs.
System Of MeasurementImperial
Temp. Rating-65°F to +250°F
TypeStraight Bore Unmounted
Weight0.201 Kg
Width0.69"

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)5.72
Ship length (cm)5.72
Ship width (cm)1.75

Product Variants

ProductModelSeriesInside Dia.Price
TIMKEN L44600LA-902A1 | BE8LHJ L44600LA-902A1L44600 Series-€49.94
TIMKEN 31318DF-90KA2 | BE8RYL 31318DF-90KA2--€2,980.26
TIMKEN 99600-90195 | BE9ABA 99600-90195--€4,420.38
TIMKEN HM129848-90154 | BE9YQQ HM129848-90154--€2,466.53
TIMKEN 13600LA-902A1 | BF2CTQ 13600LA-902A1--€62.49
TIMKEN JHM840449-90N01 | BF2JJL JHM840449-90N01--€8,003.97
TIMKEN XC2094CA-902A3 | BF2JJT XC2094CA-902A3--€109,679.79

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 15578-90010 Taper Roller Bearing Full Assemby
€916.45 /unit