TIMKEN 02878-90021 | BF4CGX

TIMKEN 02878-90021 Taper Roller Bearing Full Assemby

Item: BF4CGX Model: 02878-90021
Limited Availability
€801.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing Assembly
Bearing MaterialSteel
Bore Size1 2/5"
Cage MaterialSteel
Compatible Bearing Number2800
Dynamic Load Capacity14800 lbs.
Enclosure TypeOpen
FinishPolished Chrome
MountedNo
No. Of Rows1
Outside Dia.2 22/25"
Static Load Capacity16800 lbs.
System Of MeasurementImperial
Temp. Rating-65°F to +250°F
TypePrecision Type TS
Width22/25"

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelSeriesInside Dia.Price
TIMKEN L44600LA-902A1 | BE8LHJ L44600LA-902A1L44600 Series-€49.94
TIMKEN 31318DF-90KA2 | BE8RYL 31318DF-90KA2--€2,980.26
TIMKEN 99600-90195 | BE9ABA 99600-90195--€4,420.38
TIMKEN HM129848-90154 | BE9YQQ HM129848-90154--€2,466.53
TIMKEN 13600LA-902A1 | BF2CTQ 13600LA-902A1--€62.49
TIMKEN JHM840449-90N01 | BF2JJL JHM840449-90N01--€8,003.97
TIMKEN XC2094CA-902A3 | BF2JJT XC2094CA-902A3--€109,679.79

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 02878-90021 Taper Roller Bearing Full Assemby
€801.73 /unit