TIGER TRACK 350F-250-8-8 Light Duty Foundationless Jib Crane, 250 lb Capacity, 8 ft Reach, 360 Deg. Swivel Angle | CU6NEM

TIGER TRACK 350F-250-8-8 Light Duty Foundationless Jib Crane, 250 lb Capacity, 8 ft Reach, 360 Deg. Swivel Angle

Item: CU6NEM Model: 350F-250-8-8Cross Ref: 783XC5
In Stock

Get it by Tuesday, Jun 10

€5,251.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJib Crane
Base Mount TypeFoundationless
Beam Flange Width3 3/8"
Beam TypeOpen Beam
Body FinishEnamel
Body MaterialSteel
ColorYellow
DepthNot Applicable
FinishYellow Enamel
Flange Width3 3/8"
Height Under Beam8 ft.
IncludesBoom, Head Assembly, Mast Assembly
Mast Dia.5 9/16"
Max. Lifting HeightNot Applicable
Min. Lifting HeightNot Applicable
Mounting TypeFoundationless
Operation ModeManual
Overall Beam Length8 ft.
Overall Height8.5 ft.
Power SourceManual
Swivel Angle360°
Usable Beam Length7.531 ft.
Load Capacity250 lbs.
Mount TypeFoundationless
StandardsAISC, ANSI B30.11, CMAA NO. 74, OSHA 1910.17

Shipping Info:

Ship weight (kg) 243
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightOverall Beam LengthHeight Under BeamBeam Flange WidthMast Dia.FinishFlange WidthUsable Beam LengthPrice
TIGER TRACK 350F-1000-10-10 Light Duty Foundationless Jib Crane, 1000 lb Capacity, 10 ft Reach, 360 Deg. Swivel Angle | CU6NDE 350F-1000-10-1010.656 ft.10 ft.10 ft.5 1/4"8 5/8"Yellow Enamel5 1/4"9.281 ft.€5,040.30
TIGER TRACK 350F-1000-10-12 Light Duty Foundationless Jib Crane, 1000 lb Capacity, 10 ft Reach, 360 Deg. Swivel Angle | CU6NDF 350F-1000-10-1212.656 ft.10 ft.12 ft.5 1/4"8 5/8"Yellow Enamel5 1/4"9.281 ft.€5,446.91
TIGER TRACK 350F-1000-12-12 Light Duty Foundationless Jib Crane, 1000 lb Capacity, 12 ft Reach, 360 Deg. Swivel Angle | CU6NDG 350F-1000-12-12----10 3/4"Yellow Enamel5 1/4"-€8,002.62
TIGER TRACK 350F-1000-12-8 Light Duty Foundationless Jib Crane, 1000 lb Capacity, 12 ft Reach, 360 Deg. Swivel Angle | CU6NDH 350F-1000-12-8----10 3/4"Enamel5 1/4"-€7,865.96
TIGER TRACK 350F-1000-12-10 Light Duty Foundationless Jib Crane, 1000 lb Capacity, 12 ft Reach, 360 Deg. Swivel Angle | CU6NDJ 350F-1000-12-1010.656 ft.12 ft.10 ft.5 1/4"10 3/4"Yellow Enamel5 1/4"11.094 ft.€7,726.73
TIGER TRACK 350F-1000-14-10 Light Duty Foundationless Jib Crane, 1000 lb Capacity, 14 ft Reach, 360 Deg. Swivel Angle | CU6NDK 350F-1000-14-10----10 3/4"Yellow Enamel5 3/4"-€7,950.87
TIGER TRACK 350F-1000-14-8 Light Duty Foundationless Jib Crane, 1000 lb Capacity, 14 ft Reach, 360 Deg. Swivel Angle | CU6NDL 350F-1000-14-88.844 ft.14 ft.8 ft.5 3/4"10 3/4"Yellow Enamel5 3/4"13.094 ft.€8,413.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIGER TRACK 350F-250-8-8 Light Duty Foundationless Jib Crane, 250 lb Capacity, 8 ft Reach, 360 Deg. Swivel Angle
€5,251.25 /unit