TICO TP-010029 Anti Vibration Pad, 1200mm Length, 50mm Width, 6mm Thickness | CJ6QCH

TICO TP-010029 Anti Vibration Pad, 1200mm Length, 50mm Width, 6mm Thickness

Item: CJ6QCH Model: TP-010029
Limited Availability
€14.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPad
Length1200 mm
Load Capacity0.5 mN/sq. m
Pad Thickness6 mm
Temperature Range-40°C to +100°C
Width50 mm

Product Variants

ProductModelTemperature RangePad ThicknessLoad CapacityPrice
TICO TP-010002 Anti Vibration Pad, 1200mm Length, 25mm Width, 6mm Thickness | CJ6QCG TP-010002-40°C to +100°C6 mm0.5 mN/sq. m€9.17
RFQ
TICO TP-010045 Anti Vibration Pad, 1200mm Length, 75mm Width, 6mm Thickness | CJ6QCJ TP-010045-40°C to +100°C6 mm0.5 mN/sq. m€19.40
RFQ
TICO TP-010061 Anti Vibration Pad, 1200mm Length, 100mm Width, 6mm Thickness | CJ6QCK TP-010061-40°C to +100°C6 mm0.5 mN/sq. m€24.14
RFQ
TICO TP-010088 Anti Vibration Pad, 1200mm Length, 125mm Width, 6mm Thickness | CJ6QCL TP-010088-40°C to +100°C6 mm0.5 mN/sq. m€27.94
RFQ
TICO TP-01010X Anti Vibration Pad, 1200mm Length, 150mm Width, 6mm Thickness | CJ6QCM TP-01010X-40°C to +100°C6 mm0.5 mN/sq. m€33.52
RFQ
TICO TP-010126 Anti Vibration Pad, 1200mm Length, 300mm Width, 6mm Thickness | CJ6QCN TP-010126-40°C to +100°C6 mm0.5 mN/sq. m€61.69
RFQ
TICO TP-010169 Anti Vibration Pad, 1200mm Length, 600mm Width, 6mm Thickness | CJ6QCP TP-010169-40°C to +100°C6 mm0.5 mN/sq. m€115.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TICO TP-010029 Anti Vibration Pad, 1200mm Length, 50mm Width, 6mm Thickness
€14.74 /unit