Flat Shipping

Flat Shipping at €24.99 + VAT

THYSSENKRUPP MATERIALS CUSQ00007 Square Stock Brass 360 3/16x3/16 3 ft | AB2YJD 1PTW3

THYSSENKRUPP MATERIALS CUSQ00007 Square Stock, Brass 360, 3/16x3/16 Inch Size, 3 Ft. Length

Item: AB2YJD Model: CUSQ00007Cross Ref: 1PTW3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Stock
Alloy Type360
FinishMill
Hardness ScaleRB
Length3 ft.
Length Tolerance-1" to +1"
MaterialBrass
TemperHalf Hard
Thickness0.188"
Thickness Tolerance-0.005" to +0.005"
TypeGeneral Purpose
Typical Tensile Strength58000 psi
Width0.188"
Width Tolerance-0.012" to +0.012"
Yield Strength45000 psi
Material GradeGrade 360
Mechanical FinishMill
Nominal Size (wxl)3/16" x 36"
Overall Length36"
Overall Width3/16"
Rockwell HardnessB78
Tensile Strength58000 psi

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)0.51
Ship length (cm)91.44
Ship width (cm)0.51
HS code7409290090
Country of OriginUS

Product Variants

ProductModelThicknessLength ToleranceThickness ToleranceTemperMaterialYield StrengthFinishTypePrice
THYSSENKRUPP MATERIALS CUSQ00007 Square Stock Brass 360 3/16x3/16" 6 ft | AB2YJR 1PTY1 CUSQ000070.188"-3" to +3"-0.005" to +0.005"Half HardBrass45000 psiMillGeneral Purpose€14.09
RFQ
THYSSENKRUPP MATERIALS CUSQ00086 Square Stock Brass 360 1/4 x 1/4" 6 ft | AB2YKE 1PTZ8 CUSQ000861/4"-3" to +3"-0.005" to +0.005"Half HardBrass45000 psiMillGeneral Purpose€25.48
RFQ
THYSSENKRUPP MATERIALS CUSQ00086 Square Stock Brass 360 1/4 x 1/4" 3 ft | AB2YQE 1PVD4 CUSQ000861/4"-1" to +1"-0.005" to +0.005"Half HardBrass45000 psiMillGeneral Purpose€12.48
THYSSENKRUPP MATERIALS CUSQ00087 Square Stock Brass 360 1/2 x 1/2" 6 ft | AB2YTY 1PVP3 CUSQ000871/2"-3" to +3"-0.005" to +0.005"Half HardBrass45000 psiMillGeneral Purpose€96.58
RFQ
THYSSENKRUPP MATERIALS CUSQ00087 Square Stock Brass 360 1/2 x 1/2" 3 ft | AB2YUH 1PVR7 CUSQ000871/2"-1" to +1"-0.005" to +0.005"Half HardBrass45000 psiMillGeneral Purpose€47.72
THYSSENKRUPP MATERIALS CUSQ00008 Square Stock Brass 360 5/8 x 5/8" 6 ft | AB8XAT 2ABD4 CUSQ000085/8"-3" to +3"-0.005" to +0.005"Half HardBrass45000 psiMillGeneral Purpose€147.57
RFQ
THYSSENKRUPP MATERIALS CUSQ00008 Square Stock Brass 360 5/8 x 5/8" 3 ft | AB8XAZ 2ABE1 CUSQ000085/8"-1" to +1"-0.005" to +0.005"Half HardBrass45000 psiMillGeneral Purpose€75.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THYSSENKRUPP MATERIALS CUSQ00007 Square Stock, Brass 360, 3/16x3/16 Inch Size, 3 Ft. Length
€7.52 /unit